U Power

THANOS ESD S3 UK CI SRC(S-UK10.5/EU45)

SKU:

UPW9633235V

MPN:

RI11334-45

£71.99

Ex VAT

£86.39

Inc VAT

IN STOCK (2)

    Product Details

    The Thanos anti-static, water-repellent safety boots are crafted from durable pull-up leather for excellent durability. Designed for outdoor use, they feature a PU-reinforced scuff cap for resilience and dynamic traction. The AirToe composite toe cap and Save & Flex® PLUS anti-puncture system ensure unmatched safety to protect against impact and penetration injuries.


    Features and Benenfits
    • AirToe composite toe cap for lightweight yet robust protection
    • Save & Flex® PLUS anti-puncture insole with no-metal fabric for safety and flexibility
    • WingTex® breathable air tunnel lining for enhanced breathability
    • WOW2 technology in the footbed for unmatched cushioning and support
    • Expanded PU innersole for added shock absorption and stability


    Typical Applications
    • Construction
    • Building sites
    • Port areas
    • Road works
    • Maintenance


    Standards
    • EN ISO 20345:2011 S3 CI ESD SRC


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    No

    Brand

    U Power

    Closure Type

    Laces

    Colour

    Black

    EAN

    8033546476130

    ECLASS Code

    40011302

    ESD

    Yes

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    Yes

    Metatarsal Protection

    No

    MFR Part No.

    RI11334-45

    Midsole Material

    Composite

    Product Type

    Composite Safety Boots

    Resistance Features

    Cold-Insulation Energy-Absorption Fuel-Resistant Oil-Resistant Puncture-Resistant Slip-Resistant Water-Resistant

    Safety Classification

    S3

    Series

    Thanos

    Shoe Size

    10.5

    Slip Resistance Rating

    SRC

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Composite

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No