£71.99
Ex VAT
£86.39
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
The Thanos anti-static, water-repellent safety boots are crafted from durable pull-up leather for excellent durability. Designed for outdoor use, they feature a PU-reinforced scuff cap for resilience and dynamic traction. The AirToe composite toe cap and Save & Flex® PLUS anti-puncture system ensure unmatched safety to protect against impact and penetration injuries.
Features and Benenfits
• AirToe composite toe cap for lightweight yet robust protection
• Save & Flex® PLUS anti-puncture insole with no-metal fabric for safety and flexibility
• WingTex® breathable air tunnel lining for enhanced breathability
• WOW2 technology in the footbed for unmatched cushioning and support
• Expanded PU innersole for added shock absorption and stability
Typical Applications
• Construction
• Building sites
• Port areas
• Road works
• Maintenance
Standards
• EN ISO 20345:2011 S3 CI ESD SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | U Power |
Closure Type | Laces |
Colour | Black |
EAN | 8033546476079 |
ECLASS Code | 40011302 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | RI11334-39 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Cold-Insulation Energy-Absorption Fuel-Resistant Oil-Resistant Puncture-Resistant Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Thanos |
Shoe Size | 6 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |