£58.49
Ex VAT
£70.19
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
The eco-friendly footwear, crafted from recycled materials, is a conscious choice for those prioritizing sustainability. Offering essential protection with toecap defense (200J) and an anti-perforation fabric plate, it ensures safety without compromise. Ideal for various applications, this antistatic ESD trainer with water-repellent features (S3) suits environments requiring both safety and eco-consciousness. The upper fabric, ingeniously made from recycled plastic bottles, reflects our commitment to environmental responsibility. This footwear merges green initiatives with safety and practicality, presenting a durable, sustainable option for professionals across diverse industries who seek an ethical and protective workwear solution.
Features and Benefits
• Crafted from recycled materials, our eco-friendly safety footwear stands as a sustainable choice for conscious consumers
• Ensuring safety without compromise, it incorporates innovative features like toecap defence (200J) and an anti-perforation fabric plate
• With versatility in mind, this footwear is ideal for various work environments, seamlessly combining safety and sustainability
• As an ESD trainer with water-repellent features (S3), it excels in diverse professional settings where antistatic properties are crucial
• Demonstrating environmental responsibility, the upper fabric is ingeniously made from recycled plastic bottles
• Ethically designed, this safety footwear merges green initiatives with practicality, providing professionals with a durable and sustainable option for their workwear needs
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Cofra |
Closure Type | Laces |
Colour | Red |
EAN | 8023796555112 |
ECLASS Code | 40011302 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 73150-000-39 |
Midsole Material | Anti Perforation Textile |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Slip-Resistant Water-Repellent |
Safety Classification | S3 |
Series | Thunder |
Shoe Size | 6 |
Shoe Style | Trainer Boot |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | TexPET |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |