SKU:
EJE9632480C
MPN:
1848K-41
£114.00
Ex VAT
£136.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
200 Joules aluminium toecap with plasma treated steel midsole and hook 'n' loop fastening. Excellent grip and shock absorption. PU coated leather upper and midsole, rubber outsole. Cambrelle, polyester and Thinsulate liner. Ideally suited to building sites and where metal swarf is present on floors. Normally allows walking on hot surfaces up to 200°C. Oil, petrol, water, acid and alkali resistant. Resists the build-up and conductance of static electricity. Of most benefit when walking on synthetic carpets or near electrical machinery. Wider fitting for extra comfort.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Ejendals |
Closure Type | Hook and Loop |
Colour | Black |
EAN | 6408487502385 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 1848K |
Midsole Material | Polyurethane |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Cold-Insulation Penetration-Resistant Slip-Resistant |
Safety Classification | S3 |
Series | Titan |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WRU |
Wide Fitting | No |