£79.99
Ex VAT
£95.99
Inc VAT
7 Variations Available
Product Details
Product Specification
The Black 6'' Waterproof Safety Boot is a high-quality, waterproof safety solution designed for demanding work environments. This safety boot features a steel toe cap and steel midsole, ensuring comprehensive protection for the feet. With a focus on both functionality and durability, this boot is a reliable choice for those seeking safety without compromising on quality.
Features and Benefits
• Full grain black nubuck upper
• Waterproof and breathable Samsung membrane inner lining
• TPU dual density outsole
• Padded tongue and collar for added comfort
• Steel toe cap protection and steel midsole protection
• PU comfort insole
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | DeWalt |
Closure Type | Laces |
Colour | Black |
EAN | 5055160041641 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | Titanium Black 10 |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Safety Classification | S3 |
Series | Titanium Black |
Shoe Size | 10 |
Slip Resistance Rating | SRA |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |