SKU:
DEW9638050Q
MPN:
5055160031567
£97.99
Ex VAT
£117.59
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
Lightweight and flexible boot with full grain nubuck leather upper, ankle support and heel kick guard. Waterproof and breathable Samsung membrane inner lining. Padded tongue and collar for added comfort. 200J steel toe cap protection and steel midsole protection. Removable dual density PU insole. PU/TPU outsole offers SRC slip-resistance. 180°C heat-resistant sole. EN ISO 20345.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | DeWalt |
Closure Type | Laces |
Colour | Tan |
EAN | 5055160031567 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | TITANIUM WHEAT |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Slip-Resistant |
Safety Classification | S3 |
Series | Titanium |
Shoe Size | 10 |
Shoe Style | Hiker |
Slip Resistance Rating | SRA |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |