£55.99
Ex VAT
£67.19
Inc VAT
30 Variations Available
Product Details
Product Specification
Product Documents
A lightweight Hiker suitable for most industrial applications. The over/scuff cap makes it perfect for jobs which involve kneeling as the cap prevents the leather from being worn away from the toe of the boot. Typical applications include warehousing, logistics, construction, vehicle recovery and mechanics. The ankle support system makes the boot suitable for working on uneven ground.
Attribute | Value |
---|---|
Brand | Perf |
Colour | Brown |
EAN | 4250965410628 |
ECLASS Code | 40011302 |
Gender | Unisex |
MFR Part No. | PB1C |
Product Type | Metal Safety Boots |
Series | Torsion |
Shoe Size | 11 |
Shoe Style | Industrial |
UNSPSC Code | 46181604 |