£55.99
Ex VAT
£67.19
Inc VAT
30 Variations Available
Product Details
Product Specification
Product Documents
A lightweight Hiker suitable for most industrial applications. The over/scuff cap makes it perfect for jobs which involve kneeling as the cap prevents the leather from being worn away from the toe of the boot. Typical applications include warehousing, logistics, construction, vehicle recovery and mechanics. The ankle support system makes the boot suitable for working on uneven ground.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Perf |
Closure Type | Laces |
Colour | Brown |
EAN | 4250965410574 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | PB1C |
Midsole Material | Textile |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Energy-Absorption Fuel-Resistant Oil-Resistant Perforation-Resistant Slip-Resistant |
Safety Classification | S3 |
Series | Torsion Pro |
Shoe Size | 6 |
Shoe Style | Hiker |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |