£40.49
Ex VAT
£48.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Track is ultra-lightweight, but provides an extra level of safety with its rubber heel support and robust anti-scuff toe. With a high level of slip-resistance, this boot matches style, comfort and safety.
Features and Benefits
• Metal Free.
• Composite Toe Cap.
• Composite Midsole.
• Heat Resistant.
• Anti Static
Standards
EN ISO 20345:2011.
S1 SRC.
Slip Resistance - SRC.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | (Unbranded) |
Closure Type | Laces |
Colour | Grey |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | VS360 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Impact-Resistant Perforation-Resistant Slip-Resistant Water-Resistant |
Safety Classification | S1P |
Series | Track |
Shoe Size | 9 |
Shoe Style | Hiker |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |