U Power

TRADER PRO ESD S3 CI SRC(S-UK5/EU38)

SKU:

UPW9638063E

MPN:

RL10544-38

£94.49

Ex VAT

£113.39

Inc VAT

IN STOCK (2)

    Product Details

    Experience top-tier protection and comfort with Trader Pro UK safety boots. Crafted from water-resistant soft nubuck leather, these mid-cut boots feature an aluminium toe cap and an anti-perforation system for lightweight yet robust protection.


    Features and Benefits
    • Lightweight yet robust AirToe® aluminium toe cap ensures secure protection against cold and humidity
    • Save & Flex PLUS textile anti-perforation system guarantees 100% foot coverage, ideal for diverse applications
    • Infinergy® system translates static cushioning into dynamic support, offering over 55% more energy with each step
    • Versatile boot complemented by an anti-slip, anti-oil, anti-abrasion, and antistatic sole
    • WOW Gel insole provides shock absorption, antibacterial, and breathable comfort
    • Highly breathable WingTex® air tunnel lining creates an ideal microclimate for prolonged wear


    Typical Applications
    • Agriculture
    • Landscaping
    • Automotive
    • Construction
    • Trades


    Standards
    • EN ISO 20345:2011 S3 SRC CI ESD


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    U Power

    Closure Type

    Laces

    Colour

    Tan

    EAN

    8033546485088

    ECLASS Code

    40011302

    ESD

    Yes

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    RL10544-38

    Midsole Material

    Aluminium

    Product Type

    Metal Safety Boots

    Resistance Features

    Cold-Insulation Energy-Absorption Fuel-Resistant Oil-Resistant Puncture-Resistant Slip-Resistant Water-Resistant

    Safety Classification

    S3

    Series

    Trader

    Shoe Size

    5

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Aluminium

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No