£94.49
Ex VAT
£113.39
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
Experience top-tier protection and comfort with Trader Pro UK safety boots. Crafted from water-resistant soft nubuck leather, these mid-cut boots feature an aluminium toe cap and an anti-perforation system for lightweight yet robust protection.
Features and Benefits
• Lightweight yet robust AirToe® aluminium toe cap ensures secure protection against cold and humidity
• Save & Flex PLUS textile anti-perforation system guarantees 100% foot coverage, ideal for diverse applications
• Infinergy® system translates static cushioning into dynamic support, offering over 55% more energy with each step
• Versatile boot complemented by an anti-slip, anti-oil, anti-abrasion, and antistatic sole
• WOW Gel insole provides shock absorption, antibacterial, and breathable comfort
• Highly breathable WingTex® air tunnel lining creates an ideal microclimate for prolonged wear
Typical Applications
• Agriculture
• Landscaping
• Automotive
• Construction
• Trades
Standards
• EN ISO 20345:2011 S3 SRC CI ESD
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | U Power |
Closure Type | Laces |
Colour | Tan |
EAN | 8033546485101 |
ECLASS Code | 40011302 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | RL10544-40 |
Midsole Material | Aluminium |
Product Type | Metal Safety Boots |
Resistance Features | Cold-Insulation Energy-Absorption Fuel-Resistant Oil-Resistant Puncture-Resistant Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Trader |
Shoe Size | 6.5 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |