SKU:
PBL9631243S
MPN:
PB243-BLK/10
£93.99
Ex VAT
£112.79
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
Black safety boots with water repellent pull-up leather upper and abrasion resistant groove scuffcap. The boots are constructed from a micro-porous breathable Textile inner lining, a HDFC fibreglass toecap and a composite fabric midsole. They also feature a lightweight PU /Vibram rubber sole, a washable footbed, high slip resistance and heat resistance to 300°C.
Attribute | Value |
---|---|
Brand | Perf |
Colour | Black |
EAN | 3237154063446 |
ECLASS Code | 40011302 |
Gender | Unisex |
MFR Part No. | PB243-BLK/10 |
Product Type | Composite Safety Boots |
Series | Trek Noir |
Shoe Size | 10 |
UNSPSC Code | 46181604 |