SKU:
SSF9638312K
MPN:
SSF-963-8312K
£30.49
Ex VAT
£36.59
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
These leather trucker safety boots deliver excellent protection and are suitable for a range of industrial environments. Easy to clean, the leather upper repels water and oil to keep the feet comfortable and dry.
Features and Benefits
• Steel toe cap delivers up to 200 Joules of impact resistance
• Steel midsole protects against penetration injuries
• Padded collar for comfort
• Anti-static properties help to prevent static build-up
• Energy absorption heel helps to prevent foot and leg fatigue
Standards
• EN ISO 20345:2011 S1P SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Sitesafe |
Closure Type | Laces |
Colour | Black |
EAN | 5036140333345 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Fuel-Resistant Oil-Resistant Puncture-Resistant Shock-Absorption Slip-Resistant Water-Repellent |
Safety Classification | S1P |
Series | Trucker |
Shoe Size | 12 |
Shoe Style | Trucker |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WRU |
Wide Fitting | No |