SKU:
UBK9633128X
MPN:
U123HY070
£51.99
Ex VAT
£62.39
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
The Unbreakable U123 Hurricane2 safety boots offer unparalleled durability and protection in challenging environments. This fully waterproof S3/SRC safety boot is meticulously designed to provide a robust defence for your feet.
Features and Benefits
♦ Comprehensive defence for feet in the toughest conditions, preventing injuries and ensuring long-lasting performance
• Keeps feet dry and comfortable, providing the ultimate protection against water in any environment
• Strong defence against impacts and sharp objects, enhancing overall foot safety in challenging work settings
• Meets high safety standards, guaranteeing reliable protection and slip resistance for enhanced workplace safety
• Designed to withstand the harshest conditions, ensuring durability and resilience in demanding work settings
Typical Applications
• Construction
• Heavy Industry
• Ground Work
• Building
Standards
• EN ISO 20345:2011 S3 SRC WR HRO
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Unbreakable |
Closure Type | Laces |
Colour | Honey |
EAN | 5056191515729 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | U113HY070 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Energy-Absorption Fuel-Resistant Oil-Resistant Puncture-Resistant Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Unbreakable |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Fibreglass |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |