SKU:
UBK9633128C
MPN:
U122BK080
£51.99
Ex VAT
£62.39
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
The Unbreakable Black U122 Hurricane2 safety boot is fully waterproofed and designed for exceptional durability in demanding environments. guaranteeing robust defence against water, impacts, and punctures. this boot combines strength with comfort. The customer seeks the U122 for its unyielding toughness, ensuring feet remain secure and shielded in the harshest conditions. A reliable choice for professionals demanding durability and resilience in a safety boot, providing unbeatable strength and peace of mind.
Features and Benefits
• Unmatched defence for feet in challenging conditions
• Full waterproofing for ultimate protection
• Composite toe-cap and anti-penetration midsole
• S3 safety rated with SRC slip resistance
• Seamless integration of strength and safety in one boot
Typical Applications
• Construction
• Heavy Industry
• Ground Work
• Building
Standards
• EN ISO 20345:2011 S3 SRC WR HRO
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Unbreakable |
Closure Type | Laces |
Colour | Black |
EAN | 5056191515644 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | U112BK080 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Energy-Absorption Fuel-Resistant Oil-Resistant Puncture-Resistant Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Hurricane2 |
Shoe Size | 8 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |