SKU:
GOL9633610S
MPN:
HM2004WSI-SIZE10
£70.99
Ex VAT
£85.19
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
Manufactured to EN ISO 20345:2011. S3 HI HRO SRC FE. Splash resistant chrome tanned leather upper. Moisture wicking lining to vamp. All other areas unlined for maximum comfort in hot conditions. Quick release
fasteners for rapid removal. Hook 'n' Loop fastening to suede collar for comfortable wear in every use. Dual density rubber (DDR) sole. Steel midsole.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Goliath |
Closure Type | Hook and Loop |
Colour | Black |
EAN | 5034468726207 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | HM2004WSI |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Cold-Insulation Heat-Insulation Slip-Resistant |
Safety Classification | S3 |
Shoe Size | 10 |
Slip Resistance Rating | SRC |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |