SKU:
GOL9636202Q
MPN:
SDR10CSI_GB-SIZE10
£59.49
Ex VAT
£71.39
Inc VAT
15 Variations Available
Product Details
Product Specification
Product Documents
Full grain leather. Removable, open cell PU footbed. Dual density rubber (DDR) sole. Ridged bump cap for extra durability. Manufactured to EN ISO 20345:2011.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Goliath |
Closure Type | Laces |
Colour | Black |
EAN | 5034468727976 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | SDR10CSI_GB |
Midsole Material | Polyurethane |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Cold-Insulation Cut-Resistant Fuel-Resistant Heat-Insulation Slip-Resistant |
Safety Classification | S3 |
Shoe Size | 10 |
Slip Resistance Rating | SRC |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |