£51.99
Ex VAT
£62.39
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
This rugged safety boot is suitable for heavy-duty working environments, where the steel toe cap and midsole protects against puncture and crushing injuries. The high-quality full-grain leather upper is breathable and water-resistant, while te slip-resistant sole keeps you safe in wet and oily conditions.
Features and Benefits
• Moisture-wicking textile lining to keep the feet cool and dry
• Soft, padded collar and tongue for increased comfort
• Dual-density rubber sole for excellent durability and optimum shock absorption
• Self-cleaning sole for convenient maintenance
• Stainless steel midsole protects against puncture injuries
• Anti-static properties reduce the build-up of static electricity
• Moisture-wicking washable footbed for improved hygiene and comfort
Standards
• EN ISO 20345:2011 S3 HI CI HRO SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Perf |
Closure Type | Laces |
Colour | Black |
EAN | 4250965409738 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | PB10C-SZ-10 |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Cold-Insulation Fuel-Resistant Heat-Insulation Oil-Resistant Shock-Absorption Slip-Resistant |
Safety Classification | S3 |
Series | DDR |
Shoe Size | 10 |
Shoe Style | Derby |
Slip Resistance Rating | SRC |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |