£167.00
Ex VAT
£200.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
This work boot is built with ULTRADUTY Technology, and is also waterproof with 400 grams of insulation, and will keep you dry and safe on the job.
• Full Grain Leather / Nubuck Upper
• Nylon Mesh Lining plus 400G Thinsulate
• Open Cell PU Foam Sock Liner
• T 1200 Outsole
• Composite Toes
• Cement and Goodyear Welt Construction
S3
Attribute | Value |
---|---|
Brand | CAT |
Colour | Black |
EAN | 5055286162459 |
ECLASS Code | 40011302 |
Gender | Unisex |
MFR Part No. | 7064/10 |
Product Type | Composite Safety Boots |
Shoe Size | 10 |
UNSPSC Code | 46181604 |