£43.49
Ex VAT
£52.19
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
These fully waterproof safety boots feature a padded leather upper and an energy absorption seat to keep wearers comfortable. D-ring fasteners help to control the tightness of the boot, while the multiple safety features prevent against slips, impact, and penetration injuries.
Features and Benefits
• Allows for walking on hot surfaces up to 200°C
• Oil, petrol, water, acid, and alkali resistance keep feet safe and dry
• Anti-static properties prevent build-up when walking on synthetic carpets or near electrical machinery
• Water penetration and absorption resistance keeps feet dry in wet conditions
• Steel toe cap delivers up to 200 Joules of impact protection
Standards
• EN ISO 20345:2011 SRC S3
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Himalayan |
Closure Type | Laces |
Colour | Black |
EAN | 5055286139321 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 5220 |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant Waterproof |
Safety Classification | S3 |
Shoe Size | 10 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |