£58.99
Ex VAT
£70.79
Inc VAT
16 Variations Available
Product Details
Product Specification
Product Documents
Modern design leather safety boots with a shock-resistant steel toe cap and penetration resistant steel midsole. The boots are slip resistant and the lining is fully breathable, making them deal for use by delivery drivers, construction workers, outdoor workers and mechanics. They are comprised of a removable insole and dual density anti-fatigue rubber outsole. Available in two colours and a wide range of sizes.
Features and Benefits
• Heat resistant sole to 300°C
• 200 Joule toecap protection
• Antistatic to prevent electric shock
• Penetration resistant for additional safety
• Oil resistant for durability
• Breathable lining to ensure a comfortable wear
• Available in two colours and various sizes
Typical Applications
• Industrial
• Construction
Standards
• EN ISO 20345:2011
• S1P
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Himalayan |
Closure Type | Laces |
Colour | Tan |
EAN | 5055286166105 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 5250 |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant |
Safety Classification | S3 |
Shoe Size | 10 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |