£49.49
Ex VAT
£59.39
Inc VAT
Product Details
Product Specification
Wheat nubuk safety boots with EVA/rubber sole and midsole resistant to oil, acid, chemical, solvent and heat to 300°C. The boots also guard wearers from falling objects and impact due to the 200 Joules toecap impact protection. EN ISO 20345:2011.
Attribute | Value |
---|---|
Brand | Himalayan |
Colour | Tan |
EAN | 5055286104329 |
ECLASS Code | 40011302 |
Gender | Unisex |
MFR Part No. | 4050 |
Product Type | Metal Safety Boots |
Shoe Size | 10 |
UNSPSC Code | 46181604 |