£69.99
Ex VAT
£83.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Hiker boots constructed from a breathable lining, phylon inner sole and an oil and slip resistant outsole. The boots feature 200 Joules steel toecap impact protection, which guards against falling objects and collisions, and a steel midsole to prevent sharp object penetration. The boots are ideally suited to building sites and where metal swarf is present on floors and anti-static properties mean they resist the build-up and conductance of static electricity, making them of most benefit when walking on synthetic carpets or near electrical machinery. They also feature dual density polyurethane/rubber soles for extra comfort, nitrile rubber outsoles, resistant to heat to 300° and a low density polyurethane interlayer, for increased comfort and shock absorption.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | JCB |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 3CX/B |
Midsole Material | Composite |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant Waterproof |
Safety Classification | S3 |
Shoe Size | 11 |
Shoe Style | Hiker |
Slip Resistance Rating | SRA |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |