SKU:
EJE9631368Z
MPN:
1368/13
£119.00
Ex VAT
£142.80
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Jalas® 1368 Heavy Duty Arctic Grip Safety Boots are designed for harsh and dirty environments where metal-free safety boots are required. These shoes are suitable for all-year round use outdoors.
Features and Benefits
• Arctic grip for slippery, oily and greasy environments
Typical Applications
• Cold environments
• Environments with explosive risks
• Moist environments
• Slippery environments
Attribute | Value |
---|---|
Brand | Ejendals |
Colour | Black |
ECLASS Code | 40011302 |
Gender | Unisex |
MFR Part No. | 1368/13 |
Product Type | Composite Safety Boots |
Shoe Size | 13 |
UNSPSC Code | 46181604 |