SKU:
FTS9633268N
MPN:
24868-41132-14
£77.49
Ex VAT
£92.99
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
Fully waterproof safety boot. Composite midsole and toe cap protection. Comfortably padded leather upper. Thinsulate lining and temperature resistant outsole. Shock absorbing heel and rubber/phylon sole reduces foot fatigue. Grooves on the outsole channel away fluids for superb traction. Scuff cap and rear overlay reinforcements. Metal side zip and pull on loop allows for quick changing. Passes SRC slip resistant standards. Conforms to EN ISO 20345:2011 Safety Footwear Standards.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Amblers Safety |
Closure Type | Laces |
Colour | Black |
EAN | 5038600116604 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 24868-41132-14 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Cleated Sole Energy-Absorption Fuel-Resistant Oil-Resistant Penetration-Resistant Slip-Resistant Waterproof |
Safety Classification | S3 |
Shoe Size | 14 |
Shoe Style | Hi-Leg |
Slip Resistance Rating | SRC |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |