SKU:
UVX9632848A
MPN:
8545835
£113.94
Ex VAT
£136.73
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
The Uvex Safety Boot seamlessly blends comfort and safety in a sporty, light, and flexible design. Its compact and ergonomic construction ensures lasting comfort during everyday use, while Uvex's climazone technology enhances breathability, keeping your feet well-ventilated. Packed with features for added safety and comfort, including an anti-static insole, shock-absorption heels, and a soft, padded collar and tongue, this boot prioritizes wearer well-being. The D-ring laces offer a secure fit, and the metal-free toe cap provides protection without compromising agility. With a vibrant black and lime color scheme, the Uvex Safety Boot not only meets safety standards but also adds a stylish touch to your workwear ensemble.
Features and Benefits
• Virtually seam-free construction ensures there are no pressure points to constrict and cause discomfort to the wearer
• Breathable materials are climate optimised to reduce perspiration
• Removable anti-static insole possesses a moisture transport system and shock absorption to allow you to walk with ease
• Available in a variety of sizes to ensure you find the best fit your you
• Toe cap is lightweight and metal free for a comfortable wear
• Non-slip outsole, oil and petrol resistant, water-resistant upper
Typical Applications
• Suited for light duty work applications in the following industries:
• Warehousing
• Logistics and Transport
• Production line
Standards
• Toe impact protection: 200J
• EN ISO 20345:2011 S2 SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | uvex |
Closure Type | Laces |
Colour | Black |
EAN | 4031101534770 |
ECLASS Code | 40011302 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 8545/8 |
Midsole Material | Xenova |
Product Type | Composite Safety Boots |
Resistance Features | Energy-Absorption Fuel-Resistant Oil-Resistant Puncture-Resistant Slip-Resistant Water-Resistant |
Safety Classification | S2 |
Series | uvex 1 |
Shoe Size | 3 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Xenova® |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Micro Velour |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |