£55.49
Ex VAT
£66.59
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
These stylish safety boots are water-resistant and comfortable. Suitable for industrial environments, a steel composite midsole protects against up to 1100 newtons of penetration, combatting nails and other metal waste with ease. The cleated outsoles create grip on wet and slippery surfaces, while the steel toecap delivers up to 200 joules of toe protection.
Features and Benefits
• Pull-on boots are quick and easy to take on and off
• Available in a wide range of sizes from a size 3 to 13
• Energy absorbent heel reduces foot and lower leg fatigue
Standards
• EN ISO 20345:2011 S3 SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Tuffsafe |
Closure Type | Slip-On |
Colour | Brown |
EAN | 5036140333499 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Energy-Absorption Puncture-Resistant Slip-Resistant |
Safety Classification | S3 |
Shoe Size | 5 |
Shoe Style | Dealer |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |