£52.49
Ex VAT
£62.99
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
This water-repellent safety shoe features an Ecolorica® upper and a breathable, antibacterial Sany-Dry® liner, ensuring your feet stay dry and comfortable. Ideal for the chemical and food industries, as well as healthcare settings, it offers 200-joule steel toe cap protection against impacts and a slip-resistant dual-density polyurethane sole. The shoe is resistant to oil, petrol, water, acid, and alkali, while also providing effective moisture-wicking properties. Its anatomically shaped EVA footbed guarantees high stability and comfort, making it suitable for environments where slip hazards and static electricity are a concern. Manufactured to EN ISO 20345:2011 S3 CI SRC standards for safety.
Features and Benefits
• Water-repellent Ecolorica® upper keeps feet dry in wet conditions
• Breathable, antibacterial Sany-Dry® liner absorbs and releases moisture for comfort
• 200 Joules steel toe cap provides protection against impacts and falling objects
• Slip-resistant dual-density polyurethane sole ensures stability in slippery environments
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Cofra |
Closure Type | Slip-On |
Colour | White |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | OKUDEN-SZ6.5 |
Midsole Material | Anti Perforation Textile |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Cold-Insulation Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Okuden |
Shoe Size | 6.5 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Ecolorica |
Vegan | No |
Water Resistant | WRU |
Wide Fitting | No |