SKU:
TFF9630176G
MPN:
TFF-963-0176G
£49.99
Ex VAT
£59.99
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
These durable unisex safety boots from Tuffsafe® feature a tough, water-repellent upper for outside working in wet conditions. A solid steel toecap and midsole protect against sharps penetrating into the feet and impacts up to 200 joules, to offer all-round protection in a range of industrial settings.
Features and Benefits
• Antistatic properties help to prevent static build-up around electronics
• Energy absorbent heel reduces the overall impact on the foot to avoid fatigue
• Cleated outsole for a deeper tread to prevent slips, trips, and falls
Standards
• EN ISO 20345:2011 S3 SRC
Notes
• Closure type: Speed lace
• Sole material: Polyrethane
Attribute | Value |
---|---|
Brand | Tuffsafe |
Colour | Black |
EAN | 5036140363298 |
ECLASS Code | 40011302 |
Gender | Unisex |
Product Type | Metal Safety Boots |
Shoe Size | 6 |
UNSPSC Code | 46181604 |