£34.79
Ex VAT
£41.75
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
These safety boots have a modern hiker design with ankle support to protect during trips and stumbles. Manufactured from good quality, smooth black leather, a knitted, breathable, collar offers comfort and prevents rubbing and chafing.
Features and Benefits
• Full-length EVA board insole for shock absorption
• Dual-density, anti-fatigue rubber outsole delivers excellent slip resistance
• Steel toe cap protects against up to 200 Joules of impact
• Anti-static properties to avoid static build-up
• Oil-resistant, keeping the feet clean and dry
• Penetration resistant to protect against puncture wounds
Standards
• EN ISO 20345:2011 S1P SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Himalayan |
Closure Type | Laces |
Colour | Black |
EAN | 5055286167775 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 2601 |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant |
Safety Classification | S1P |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |