£34.79
Ex VAT
£41.75
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
These safety boots have a modern hiker design with ankle support to protect during trips and stumbles. Manufactured from good quality, smooth black leather, and featuring a knitted, breathable, collar these boots offer comfort and prevent rubbing and chafing. These boots are ideal for use on all terrains and deliver exceptional ankle support to prevent strains and other injuries.
Features and Benefits
• Full-length EVA board insole for shock absorption
• Dual-density, anti-fatigue rubber outsole delivers excellent slip resistance
• Steel toe cap protects against up to 200 Joules of impact
• Anti-static properties to avoid static build-up
• Oil-resistant, keeping the feet clean and dry
• Penetration resistant to protect against puncture wounds
Standards
• EN ISO 20345:2011 S1P SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Himalayan |
Closure Type | Laces |
Colour | Black |
EAN | 5055286167782 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 2601 |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant |
Safety Classification | S1P |
Shoe Size | 8 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |