£62.49
Ex VAT
£74.99
Inc VAT
10 Variations Available
Product Details
Product Specification
Eco friendly, water repellent leather and nylon antistatic S3, SRC safety shoes.
Features and Benefits
• Water repellent leather and nylon CORDURA® to keep dry and supported
• 3-D, abrasion resistant polyester fabric lining is breathable and antibacterial, as it absorbs and releases the moisture for a comfortable dry fit
• Comfortable and soft footbed created with eco friendly structure that is antistatic, holed, and scented
• 200J resistant aluminium top cap for strong protection
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Cofra |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011302 |
Environmental Claim | Laces and Tongue Labels Manufactured from 100% Recycled Yarns Deriving from Plastic Bottles |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 73140-000.W42 |
Midsole Material | Anti Perforation Textile |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Slip-Resistant Water-Repellent |
Safety Classification | S3 |
Series | Katal |
Shoe Size | 8 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |