Perf

Unisex Safety Boots Size 9, Black, Leather, Steel Toe Cap

SKU:

PBL9631010N

MPN:

PB10C-9

£51.99

Ex VAT

£62.39

Inc VAT

IN STOCK (23)

    Product Details

    This rugged safety boot is suitable for heavy-duty working environments, where the steel toe cap and midsole protects against puncture and crushing injuries. The high-quality full-grain leather upper is breathable and water-resistant, while te slip-resistant sole keeps you safe in wet and oily conditions.


    Features and Benefits
    • Moisture-wicking textile lining to keep the feet cool and dry
    • Soft, padded collar and tongue for increased comfort
    • Dual-density rubber sole for excellent durability and optimum shock absorption
    • Self-cleaning sole for convenient maintenance
    • Stainless steel midsole protects against puncture injuries
    • Anti-static properties reduce the build-up of static electricity
    • Moisture-wicking washable footbed for improved hygiene and comfort


    Standards
    • EN ISO 20345:2011 S3 HI CI HRO SRC


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Perf

    Closure Type

    Laces

    Colour

    Black

    EAN

    4250965409721

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    PB10C-SZ-9

    Midsole Material

    Steel

    Product Type

    Metal Safety Boots

    Resistance Features

    Anti-Static Cold-Insulation Fuel-Resistant Heat-Insulation Oil-Resistant Shock-Absorption Slip-Resistant

    Safety Classification

    S3

    Series

    DDR

    Shoe Size

    9

    Shoe Style

    Derby

    Slip Resistance Rating

    SRC

    Sole Material

    Rubber

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Wide Fitting

    No