Perf

Unisex Safety Boots Size 9, Black, Leather, Water Resistant

SKU:

PBL9631030N

MPN:

PB17C-9

£37.49

Ex VAT

£44.99

Inc VAT

IN STOCK (1)

    Product Details

    200 Joules steel toe cap impact protection. Guards against falling objects and collisions. Ideally suited to building sites and where metal swarf is present on floors. Oil, petrol, water, acid and alkali resistant. Resists the build-up and conductance of static electricity. Of most benefit when walking on synthetic carpets or near electrical machinery. Water penetration and absorption resistant. Helps keep feet dry in wet conditions.
    • Black waxy thick buffalo leather
    • Dual density rubber outsole is heat resistant to 300°C
    • Steel toecap and stainless steel midsole
    • Rubber scuff overcap prolongs the life of the product
    • Cleated outsole
    Manufactured to EN ISO 20345:2011.
    Classification: S3 HI CI HRO SRC.


    DDR Sole Technology is made up of a rubber midsole and outsole layer. The chemical bond between these layers is so strong that glues are not needed to hold them together. The rubber fuses to the upper as it is applied using heat and pressure, this means that it does not suffer from adhesive failure. DDR uses high density rubber that is highly abrasion resistant, slip resistant to SRC, and heat resistant to 300°C. DDR is the best sole compound for people working in the toughest environments such as construction, engineering, utilities and rail.
    Breathable, full grain leather upper, moisture wicking textile lining and moisture wicking, washable footbed.


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Perf

    Closure Type

    Laces

    Colour

    Black

    EAN

    4250965410482

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    Yes

    Metatarsal Protection

    No

    MFR Part No.

    PB17C-SZ-9

    Midsole Material

    Steel

    Product Type

    Metal Safety Boots

    Resistance Features

    Anti-Static Cold-Insulation Fuel-Resistant Heat-Insulation Oil-Resistant Shock-Absorption Slip-Resistant

    Safety Classification

    S3

    Series

    DDR

    Shoe Size

    9

    Shoe Style

    Chukka

    Slip Resistance Rating

    SRC

    Sole Material

    Rubber

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Wide Fitting

    No