£139.00
Ex VAT
£166.80
Inc VAT
7 Variations Available
Product Details
Product Specification
Multi-purpose safety boot with metal-free, penetration-resistant midsole. Soft, breathable water-repellent leather upper. Metal-free xenova® toe cap. No thermal conductivity and antimagnetic properties. Meets ESD requirements: resistance to ground > 35 megaohm.
Colour: black/ orange
EN ISO 20345:2011
S3
SRC.
ESD rated
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | uvex |
Closure Type | Laces |
Colour | Black |
EAN | 4031101609744 |
ECLASS Code | 40011302 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 6264007 |
Midsole Material | Xenova |
Product Type | Composite Safety Boots |
Resistance Features | Energy-Absorption Fuel-Resistant Oil-Resistant Puncture-Resistant Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | uvex 2 |
Shoe Size | 9 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Xenova® |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Micro Velour |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |