£68.99
Ex VAT
£82.79
Inc VAT
2 Variations Available
Product Details
Product Specification
200 Joules steel toecap impact protection to guard wearers against falling objects and collisions. Steel midsole to prevent sharp object penetration, making the boots ideally suited to building sites and where metal swarf is present on floors. Normally allows walking on hot surfaces up to 300°C and are oil, petrol, water, acid and alkali resistant.
SBP classified. Manufactured to EN ISO 20345:2011.
Attribute | Value |
---|---|
Brand | Himalayan |
Colour | Black |
EAN | 5055286105951 |
ECLASS Code | 40011302 |
Gender | Unisex |
MFR Part No. | 4040 |
Product Type | Metal Safety Boots |
Shoe Size | 9 |
UNSPSC Code | 46181604 |