£98.99
Ex VAT
£118.79
Inc VAT
18 Variations Available
Product Details
Product Specification
Product Documents
The uvex-2 construction boot addresses the specific challenges of the construction industry, providing a robust, lightweight, and modern S3 lace-up safety boot with a wide fit. Engineered for high mechanical stress and extreme weather conditions, these boots offer reliable protection, stability, and exceptional comfort. The foamed polyurethane scuff cap for enhances durability, while the dirt-resistant, smooth-running, and heat-resistant lacing system is a practical and convenient feature.
Features and Benefits
• Water-repellent leather with uvex® waterstop provides reliable protection against splashing water during rain or wet conditions
• Penetration-resistant steel midsole safeguards both wearer and material with steadfast protection
• Anatomically shaped, molded polyurethane heel basket enhances stability, guarding against ankle twisting for secure movements
• 100% metal-free uvex xenova® safety toe cap prioritises comfort with more toe room, optimum fit, and exceptional lateral stability
• Ergonomically designed outer sole made from dual-density polyurethane with a self-cleaning tread for reliable slip resistance in various terrains
• Stabilising arch support provides a secure grip when climbing ladders for added safety during elevated tasks
• Reflective side strips provide heightened visibility and safety in low-light conditions
• Newly developed lasting and breathable materials provide exceptional comfort during prolonged wear
• Virtually seam-free construction with water-repellent leather to eliminates pressure points, enhancing overall comfort
• Removable anti-static insole is moisture-wicking with shock absorption around the heel and forefoot, to ensure sustained comfort
• Soft padding on dust tongue and collar provides additional comfort for a snug fit and reduced irritation
Typical Applications
• Construction
• Civil Engineering
• Aerospace
• Shipbuilding
• Mining
• Machine tool building
• Transport manufacturing
• Rail industry
• Oil and gas
• Steel production
• Chemical production"
Standards
• EN ISO 20345:2011 S3 SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | uvex |
Closure Type | Laces |
Colour | Black |
EAN | 4031101930923 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 6512235 |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Energy-Absorption Fuel-Resistant Oil-Resistant Puncture-Resistant Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | uvex 2 |
Shoe Size | 3 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Xenova® |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |