£84.49
Ex VAT
£101.39
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
A breathable, waterproof, and highly durable hiker boot constructed from a deluxe oily-waxy Nubuck upper.
These boots feature a lightweight composite midsole and toecap, making the Lynx boot range class leaders in lightweight design and comfort.
Features and Benefits
• Highly Intelligent Grip System (IGS) with a heat-resistant sole
• Waterproof yet breathable V-Dri membrane
• Lightweight composite safety toecap - reduces foot fatigue
• Flexible yet comfortable anti-penetration composite midsole
• Metal-free construction
Attribute | Value |
---|---|
Brand | V12 Footwear |
Colour | Brown/Black |
ECLASS Code | 40011302 |
Gender | Unisex |
MFR Part No. | V2130 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Heat-Resistant Waterproof |
Safety Classification | S3 |
Series | Lynx |
Shoe Size | 8 |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |