SKU:
COF9630150A
MPN:
20680-000.W36
£84.99
Ex VAT
£101.99
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
These high-quality full-grain leather safety boots from Cofra® deliver excellent performance and comfort. The water-repellent upper keeps the feet dry and protected against the elements, while the metal-free construction insulates the feet against the cold and provides a lightweight and reliable solution for foot safety.
Features and Benefits
• Breathable textile GORE-TEX external lining enhances wearer comfort
• EVANIT thermoformed fabric footbed is anatomic and breathable
• Antistatic treatment on the surface and seams
• Anti-torsion support to the foot arch for protection against strain
• Perfumed sole keeps feet fresh all-day
• TPU toe cap protects against impact up to 200 Joules
• APT plate midsole protects against perforation injuries
• Leather outer is water repellent, keeping feet dry
Standards
• EN ISO 20345:2011 S3 WR CI SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Cofra |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 20680-000.W36 |
Midsole Material | Leather |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Cold-Insulation Heat-Insulation Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Valzer Black |
Shoe Size | 3 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |