SKU:
RKF9639630C
MPN:
VX950A/004
£68.49
Ex VAT
£82.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
S3 HI WR HRO SRC. 200 joules protective fibreglass toecap and composite anti-penetration flexi-midsole. Genuine full grain waxy smooth leather. Waterproof and breathable Activ-Tex® membrane. Solid rubber outsole resistant to 300°C. Specialist ladies fitting. To EN ISO 20345:2011.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Rock Fall |
Closure Type | Laces |
Colour | Black |
EAN | 5060324924432 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Women |
Ladder Grip | Yes |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | VX950A |
Midsole Material | Para-Aramid |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Fuel-Resistant Oil-Resistant Puncture-Resistant Shock-Absorption Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Vixen Onyx |
Shoe Size | 4 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Fibreglass |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |