The Track unisex safety hiker boot is metal free and features a high slip resistance rating SRC sole which gives great grip.
This extremely popular hiker trainer is very tough and has a Flexlite TM Sole Unit which is a triple density Phylon/Rubber.
Moisture Wicking and allows good air circulation for all day comfort.
Complies to EN ISO 20345:2011 S1P SRC safety standards.
Features:
Hardwearing Rubber Toe Buffer with recessed stitching
Durable and breathable
Wide fitting Composite toecap, resistant to impact of 200 joules
Heat resistant to approx 300 degrees C
Anti Static
Sole resistant to Acid, Alkali, Oil and Hydrocarbons
Flexible composite midsole
EN ISO 20345:2011 S1P SRC
Sizes: 3 - 13