noscriptWaterproof, Composite Safety Boots, Hi Cut, Leather, Black | Cromwell Tools

Himalayan

Waterproof, Composite Safety Boots, Hi Cut, Leather, Black

8 Variations

Fully waterproof, anti-static, hi cut composite safety boots. Designed with hardwearing leather upper and composite mid sole/top cap to ensure defence against impact, compression, heat, water, and prevent slips.

Features and Benefits
• Fully enclosed heel for complete waterproof protection
• Robust toe cap protection up to 200 Joule with highly resistance kick off plate and cuff cap
• Metal free composite toe designed to protect from impact and compression
• Composite metal free mid-sole capable of penetrating from resistance up to 1100 newtons
• High 8-inch padded collar for ultimate comfort
• Outer heat resistance up to shield up to 300 °C
• Quick and easy fitting with pull on tab design
• Anti-static and oil protection properties to suit a range of settings
• Protective energy absorbing seat region heel for added safety
• Slip resistant design suitable for both wet and dry settings

Typical Applications
• Indoor/outdoor
• Wet/dry environments
• Hot/cold settings

Notes
• Metal Free
• Range of sizes available
• Approved: BS EN ISO:20345:2011 (clause no:5.3.5.2)