Cofra

Weddell, Mens Safety Boots Size 8, Black, Leather, Water Resistant

SKU:

COF9638808K

MPN:

FW390-000.W42

£40.99

Ex VAT

£49.19

Inc VAT

IN STOCK (7)

    Product Details

    Metal free safety boot with trusted APT plate midsole and SRC slip rating.
    The Cofra Weddell S3 SRC features: Black water repellent leather and breathable textile ankle boot, Sany-Dry lining, anti-shock, antistatic, slipping resistant, non metallic APT Plate midsole Zero Perforation. Plus: Footwear completely free from metal parts. Footbed AIR made of EVA and fabric, antistatic, it guarantees high stability thanks to its different thicknesses in the plantar area. Dual density PU with an aggressive style. The prominent toe cap and heel area protect the upper from wearing and abrasion. Padded collar, bellows tongue. Suggested uses: Engineering, maintenance, building industries. Care and maintenance: Clean after each use and dry off away from direct heat; treat the leather with a suitable shoe-polish. Avoid contact with aggressive chemicals or extreme temperature. Avoid immersion in sea water, lime water or cement mixed with water.


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Cofra

    Closure Type

    Laces

    Colour

    Black

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Men

    Ladder Grip

    No

    Metal Free

    Yes

    Metatarsal Protection

    No

    MFR Part No.

    FW390-000

    Midsole Material

    Composite

    Product Type

    Composite Safety Boots

    Resistance Features

    Abrasion-Resistant Anti-Static Slip-Resistant Water-Resistant

    Safety Classification

    S3

    Series

    Weddell

    Shoe Size

    8

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Fibreglass

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No