Cofra

Weddell Metal Free Unisex Black Safety Boots

11 Variations

For the best combination of comfort and safety, the Weddell S3 SRC safety boot delivers every time. Lined with breathable, moisture wicking fabric, these boots keep the feet comfortable and dry in all environments.

The metal-free construction ensures a lightweight boot with zero perforation on the midsole, while the fiberglass toecap resists up to 200 joules of impact for the toughest of workplaces.

Features and Benefits
• Evanit® footbed has a high bearing capacity with anti-static properties
• SANY-Dry® polyester internal lining is abrasion resistant for user comfort
• Water-repellent and suitable for all weathers

Standards
• EN ISO 20345:2011 S3 SRC

Notes
• Upper material: Water repellent leather
• Toe cap material: Fibreglass
• Midsole material: Composite
• Sole material: Polyurethane (dual density)
• Toe impact protection: 200J

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1