SKU:
COF9638810K
MPN:
FW390-000.W44
£40.99
Ex VAT
£49.19
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Metal free safety boot with trusted APT plate midsole and SRC slip rating.
The Cofra Weddell S3 SRC features: Black water repellent leather and breathable textile ankle boot, Sany-Dry lining, anti-shock, antistatic, slipping resistant, non metallic APT Plate midsole Zero Perforation. Plus: Footwear completely free from metal parts. Footbed AIR made of EVA and fabric, antistatic, it guarantees high stability thanks to its different thicknesses in the plantar area. Dual density PU with an aggressive style. The prominent toe cap and heel area protect the upper from wearing and abrasion. Padded collar, bellows tongue. Suggested uses: Engineering, maintenance, building industries. Care and maintenance: Clean after each use and dry off away from direct heat; treat the leather with a suitable shoe-polish. Avoid contact with aggressive chemicals or extreme temperature. Avoid immersion in sea water, lime water or cement mixed with water.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Cofra |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | FW390-000 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Abrasion-Resistant Anti-Static Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Weddell |
Shoe Size | 10 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Fibreglass |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |