SKU:
COF9638735L
MPN:
26640-000.W41
£54.99
Ex VAT
£65.99
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Comfortable and lightweight, the Welder BIS black ankle boot provides excellent protection in heated environments, including welding applications. The natural leather upper is breathable and water repellent. While a breathable synthetic lining wicks moisture to keep users comfortable.
A non-metallic toe cap and midsole protect against crushing and perforation injuries, while an extended padded collar and lace cover protects against sparks.
Features and Benefits
• Breathable Texelle lining prevents heat build-up and user discomfort
• Moisture-wicking fabric lining keeps feet dry and comfortable
• Antistatic footbed made from a blend of EVA and fabric
• Anatomically shaped footbed supports the plantar area and maintains stability
• Heat-resistant sole +300°C
• Non-metallic design for a lightweight and insulation safety boot
• Fireproof seams for enhanced safety
• Anti torsion support prevents pain and injury in the plantar arch
Typical Applications
• Welding
Standards
• EN ISO 20345:2011 S3 HRO SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Cofra |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 26640-000 |
Midsole Material | Anti Perforation Textile |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Slip-Resistant Water-Repellent |
Safety Classification | S3 |
Series | Welder Bis |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |