SKU:
COF9638735N
MPN:
26640-000.W42
£54.99
Ex VAT
£65.99
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
The Welder BIS black ankle boot is perfect for professionals in high-temperature environments, particularly welding. Crafted from durable, water-repellent natural leather, it features a breathable Texelle linings that wick away moisture, keeping feet dry and comfortable. This lightweight boot includes a non-metallic toe cap and midsole for protection against crushing and perforation injuries, complemented by an extended padded collar and lace cover for spark protection. With a heat-resistant sole up to +300 °C and an anatomically shaped antistatic footbed, it ensures stability and comfort during demanding shifts. Compliant with EN ISO 20345:2011 S3 HRO SRC safety standards, it's built for durability.
Features and Benefits
• Crafted from durable, water-repellent natural leather for optimal protection
• Breathable Texelle lining wicks away moisture, ensuring comfort and dryness
• Lightweight non-metallic toe cap and midsole guard against crushing and perforation
• Heat-resistant sole withstands temperatures up to +300 °C for safety in extreme conditions
• Anatomically shaped, antistatic footbed supports stability and comfort during long shifts
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Cofra |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 26640-000 |
Midsole Material | Anti Perforation Textile |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Slip-Resistant Water-Repellent |
Safety Classification | S3 |
Series | Welder Bis |
Shoe Size | 8 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WRU |
Wide Fitting | No |