Amblers Safety

Womens Safety Boots Size 4, Tan, Leather, Composite Toe Cap

SKU:

FTS9632711B

MPN:

22342-36321-02

£59.99

Ex VAT

£71.99

Inc VAT

IN STOCK (2)

    Product Details

    A tough Goodyear Welted leather safety boot with toe protection to 200J and penetration protection to 1100N.


    Features and Benefits


    • Impact and compression resistant toe cap
    • Penetration resistance to 1100 Newtons
    • Slip resistance SRA - Resistance against slipping on ceramic surfaces covered with water and cleaning products
    • Goodyear welted rubber sole
    • EN ISO 20345:2011 SB P SRA Safety Rated
    • Heat resistant to 200°C
    • Heel energy absorption 20 joules
    • Anti-static


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    No

    Brand

    Amblers Safety

    Closure Type

    Laces

    Colour

    Tan

    EAN

    5038601034778

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Women

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    FS103

    Midsole Material

    Steel

    Product Type

    Metal Safety Boots

    Resistance Features

    Slip-Resistant

    Safety Classification

    SB

    Shoe Size

    4

    Slip Resistance Rating

    SRA

    Sole Material

    Rubber

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Wide Fitting

    No