Halo

Womens Safety Boots, Size, 5, Brown

SKU:

HAL9630140C

MPN:

9630140C

£51.49

Ex VAT

£61.79

Inc VAT

IN STOCK (50+)

    Product Details

    These Women's Safety Hiker Boots from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    Stylish, comfortable and most importantly durable, these safety hiker boots are designed for all-day wear. Manufactured from highly resilient materials and boasting a metal-free composition, these hiker safety boots are available in a wide range of sizes.


    Features and Benefits
    • High comfort footbed supports the foot for optimum all-day comfort
    • Manufactured from resilient materials for product longevity
    • Composite toe cap to protect feet from impact injuries
    • Brown full grain leather upper for water-resistance
    • Polyurethane sole is oil, water and grease reistant for resilience
    • Non-metal protective midsole for bolstered safety when wearing
    • Energy absorbing heel for a comfier wear and reduced strain
    • Metal free for a lighter, warmer shoe
    • Available in varying sizes to suit your needs
    • Supplied with a spare pair of laces for convenience


    Standards
    • Halo® products are BSI tested
    • EN ISO 20345:2011 S3 WR SRC


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    No

    Brand

    Halo

    Closure Type

    Laces

    Colour

    Brown

    EAN

    5036140483903

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Women

    Ladder Grip

    No

    Metal Free

    Yes

    Metatarsal Protection

    No

    Midsole Material

    Composite

    Product Type

    Composite Safety Boots

    Resistance Features

    Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant Water-Resistant

    Safety Classification

    S3

    Shoe Size

    5

    Shoe Style

    Hiker

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Composite

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No