noscriptV12 Footwear Intrepid, Women, Safety Boots, Size 7, Black, Leather, Composite Toe Cap, S3, EN ISO 20345:2011 V1720/07 | Cromwell Tools

V12 Footwear

Intrepid, Women, Safety Boots, Size 7, Black, Leather, Composite Toe Cap, S3, EN ISO 20345:2011

SKU:

VFT9632720G

MPN:

V1720/07

£54.99

Ex VAT

£65.99

Inc VAT

IN STOCK (2)

    Product Details

    Built specifically to provide optimum fit to the female footshape.


    Features and Benefits
    • Soft padded ergonomic collar and Energyse insole, for excellent shock absorbance and enhanced wearer comfort
    • Metal-free with ankle impact protection, a tough scuff cap and a bellows tongue, making the boot durable
    • Non-snagging eyelet system prevents risk of trips
    • IGS rubber sole ensures superb grip on all surfaces


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    V12 Footwear

    Closure Type

    Laces

    Colour

    Black

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Women

    Ladder Grip

    No

    Metal Free

    Yes

    Metatarsal Protection

    No

    MFR Part No.

    V1720/07

    Midsole Material

    Composite

    Product Type

    Composite Safety Boots

    Resistance Features

    Energy-Absorption Fuel-Resistant Oil-Resistant Puncture-Resistant Slip-Resistant Water-Resistant

    Safety Classification

    S3

    Series

    Intrepid

    Shoe Size

    7

    Slip Resistance Rating

    SRC

    Sole Material

    Rubber

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Composite

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Water Resistant

    WRU

    Wide Fitting

    No